Motion
EE2802NTX10

LIFT-ALL
EE2802NTX10

0
MI ITEM #05263147
MFR #EE2802NTX10
List Price$59.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802NTX10

0
MI ITEM #05263147
MFR #EE2802NTX10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.59/each for your price

Overview

Mfr description
EE2802NTX10 EE2-802NT 2"X10' NYLON
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886127527
  • UPC_NO
    697886127527
  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    6400 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    10 ft
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Weight
    2.65 lbs
  • Width
    2 in
  • Product Class
    0P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text