Motion
UT1WPA
Standard Ball Carriage Profile Rail - Series: SW Series, Compact, Size 1 Rail Size
Mi Item #05263188
MFR #UT1WPA
Price$237.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: SW Series, Compact, Size 1 Rail Size
Mi Item #05263188
MFR #UT1WPA

Mfr description
UT1WPA UTILITRAK WHEEL PLATE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.94/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 1

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Compact
  • Extended Features
    Molded end caps, Wiping lubricator felts, Optional position locking brake
  • Grease Type
    General Purpose Grease
  • Included Accessories
    Guide wheels, Lubricators, Molded end caps
  • Lubrication
    Internally lubricated with general purpose grease
  • Preload
    Field adjustable fit-up
  • Resistance Features
    Shielded, Debris Resistant
  • Seal Type
    Shielded
  • Series
    SW Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)