Motion
6845XL
Work & General Purpose Glove - XL or Size 10 Size, Latex Coated
Mi Item #05263386
MFR #6845XL
Price$10.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Latex Coated
Mi Item #05263386
MFR #6845XL

Mfr description
6845XL 12" 1 CASE GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.44/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12.0000 in

Details

  • Coating Material
    Latex
  • Cuff Style
    Gauntlet
  • Product Types
    Glove
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)