Specifications
Dimensions
- Package Size1 gal (US)
Details
- Cure Time72 hr
- Material CompConcrete, Metal, Wood
- Operating Temperature Range-20 to +140 °F
- Package TypeCan
- UPC_NO079340002050
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)