Motion
PCM 455030 E

SKF
PCM 455030 E

PTFE Composite Straight Bushing - 45 mm Bore, 50 mm OD
MI ITEM #05263604
MFR #PCM 455030 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 455030 E

PTFE Composite Straight Bushing - 45 mm Bore, 50 mm OD
MI ITEM #05263604
MFR #PCM 455030 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Width
    30 mm
  • Weight
    0.1841 lbs

Details

  • Bearing Material
    PTFE Composite
  • Manufacturer Product Page
  • Operating Temperature Range
    -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCM

Overview

Mfr description
PCM455030E BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought