Motion
9040
1-7/16" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #05263774
MFR #9040
Price$146.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/16" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #05263774
MFR #9040

Mfr description
9040 1-7/16"RATCHET OPEN/BOX END WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.02/each

Specifications

Dimensions

  • Box End Head Thickness
    0.807 in
  • Box End Head Width
    2.52 in
  • Box End Wrench Size  
    1-7/16 in
  • Head Angle
    Offset, Straight
  • Open End Head Thickness
    0.646 in
  • Open End Head Width
    3.114 in
  • Open End Wrench Size  
    1-7/16 in
  • Overall Length  
    19.685 in
  • Size
    1-7/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)