Motion
CXSWM25-150-XB11

SMC CORP OF AMERICA
CXSWM25-150-XB11

CXSWM25-150-XB11
MI ITEM #05263888
MFR #CXSWM25-150-XB11
Price$445.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSWM25-150-XB11

CXSWM25-150-XB11
MI ITEM #05263888
MFR #CXSWM25-150-XB11

Mfr description
CXSWM25-150-XB11 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Port Size
    1
  • Rod Size
    12
  • Stroke  
    150

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB11
  • Guide Type
    Slide Bearing
  • Maximum Operating Pressure
    +0.7
  • Minimum Operating Pressure
    +0.1
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)