Motion
7100027683

3M
7100027683

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Fine Grade, 1.0000 in Arbor Dia.
Mi Item #05263975
MFR #7100027683
Price$132.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100027683

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Fine Grade, 1.0000 in Arbor Dia.
Mi Item #05263975
MFR #7100027683

Mfr description
7100027683 STANDARD ABRASIVES LDW WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.13/each

Specifications

Dimensions

  • Center Hole Diameter  
    1.0000 in
  • Overall Diameter
    6.0000 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.5000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 7100027683 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6.0000 in wheel diameter, 0.5000 in wheel thickness, 1.0000 in center hole diameter, Fine grade, and convolute wheel type, suitable for finishing applications.
  • Manufacturer Upc Number
    00051115369742
  • UPC_NO
    00051115369742
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)