Motion
CDG1FN63-85-A93L3

SMC CORP OF AMERICA
CDG1FN63-85-A93L3

Round Body Repairable Cylinder -
MI ITEM #05263990
MFR #CDG1FN63-85-A93L3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1FN63-85-A93L3

Round Body Repairable Cylinder -
MI ITEM #05263990
MFR #CDG1FN63-85-A93L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDG1FN63-85-A93L3

Specifications

  • Series
    CG1
  • Bore Diameter
    63 mm
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/4 BSPT
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS Class 2
  • Overall Length
    244 mm
  • Overall Width
    92 mm
  • Overall Height
    92 mm
  • Body Material
    Aluminum
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Lead Wire Length
    L - (3 m)
  • Port Thread Standard
    BSPT
  • Mounting Type
    Flange
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M18x1.5
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought