Motion
F5405X12X16
Male JIC to Male Pipe 90° Elb
Mi Item #05264121
MFR #F5405X12X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Male Pipe 90° Elb
Mi Item #05264121
MFR #F5405X12X16

Mfr description
F5405X12X16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.313 in / 33.3502 mm
  • Weight
    0.736 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-1/16-12
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    1-11-1/2
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)