1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
Z 011
2.1654 in Bore, 90 mm OD, 6 mm Overall Width
Mi Item #
05264133
MFR #
Z 011
Price
$20.94
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF Z 011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
Z 011
2.1654 in Bore, 90 mm OD, 6 mm Overall Width
Mi Item #
05264133
MFR #
Z 011
Mfr description
Z 011 WASHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.94
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
2.1654 in
Outside Diameter
90 mm
Overall Width
6 mm
Width
0.2362 in, 6 mm
Details
Product Type
Bearing Seals
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items