Motion
Bendway® Plus 3 in x 25 ft

FLEXAUST INC
Bendway® Plus 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Manufactured using 316Ti Stainless Steel in a patented roll lock construction, Metal Material, 18.00 psi
MI ITEM #05264503
MFR #Bendway® Plus 3 in x 25 ft
Price$31.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Bendway® Plus 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Manufactured using 316Ti Stainless Steel in a patented roll lock construction, Metal Material, 18.00 psi
MI ITEM #05264503
MFR #Bendway® Plus 3 in x 25 ft

Mfr description
5350300025 3" ID X 25' BENDWAY PLUS 316T
  • Durable corrugations allow product to be dragged, bent, & reshaped numerous times without damage or breaking
  • Suitable for fume & air exhaust applications with extremely high temperatures
  • Very flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.60/ft

Specifications

Dimensions

  • Closed Bend Radius
    13.000 in
  • Inside Diameter
    3.000 in
  • Length
    25 ft
  • Wall Thickness
    0.006 in
  • Weight
    0.47 lbs/ft

Details

  • Application
    Brick Kilns, Chemical Fume Extraction, Chemical Plants, Circuit Board Cooling, Conduit, Diesel/Engine Exhaust, Dynamometer Testing, Foundries, Fume Exhaust, Jet Fuel Vapor Venting, Paper Trim Conduit, Ventilation
  • Color
    Silver
  • Construction
    Manufactured using 316Ti Stainless Steel in a patented roll lock construction
  • Hose Material
    Metal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5350300025
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Series
    Bendway® Plus
  • Technical Data Sheet
  • Temperature Range
    0 to 1650 °F
  • Transported Substance
    Air, Dust, Fume, Materials
  • Working Pressure
    18.00 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)