Motion
NAS3201F-N02-11S-X35

SMC CORP OF AMERICA
NAS3201F-N02-11S-X35

SMC® NAS3201F-N02-11S-X35 Pneumatic Flow Control, Piping Type: Elbow, Metering: Meter Out, Thread Standard: NPT
Mi Item #05264506
MFR #NAS3201F-N02-11S-X35
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAS3201F-N02-11S-X35

SMC® NAS3201F-N02-11S-X35 Pneumatic Flow Control, Piping Type: Elbow, Metering: Meter Out, Thread Standard: NPT
Mi Item #05264506
MFR #NAS3201F-N02-11S-X35

Mfr description
NAS3201F-N02-11S-X35 SPEED CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Output Port Type
    1/4 Female NPT Threaded in
  • Tube Outside Diameter
    0.3750 in, 9.52 mm
  • Tube Size
    3/8 in

Details

  • Flow Rate
    14 mm2, 920 l/min
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    NPT
  • Type
    Speed Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)