Specifications
Dimensions
- SizeUniversal
Details
- Frame Temple ColorBlack
- Lens ColorClear
- Manufacturer Upc Number761445018509
- Product LineV30 Nemesis
- UPC_NO761445018509
Overview
Mfr description
20378 V30 CLEAR SAFETY GLASSES
- Sporty, flexible, and lightweight design that is certified to meet the requirements of CSA Z94.3
- Patented FLEX-DRY* nosepiece design with integrated ridges to divert sweat
- Every pair includes a neck cord for reduced risk of damage when not being worn
- Clear lenses allow maximum visible light transmission; ideal for indoor use
- Hardcoated lenses for scratch resistance and longer life
- Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection
- Meets ANSI Z87.1+ standards for impact and certified to meet the requirements of CSA Z94.3