Motion
25650

ANSELL
25650

KleenGuard™ CSA Safety Glasses - Clear Lens, Clear Frame/Temple Color, Universal Size
Mi Item #05264521
MFR #25650
Price$3.89/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
25650

KleenGuard™ CSA Safety Glasses - Clear Lens, Clear Frame/Temple Color, Universal Size
Mi Item #05264521
MFR #25650

Mfr description
25650 V20 CLEAR SAFETY GLASSES
  • Economical yet stylish eye protection
  • Comfortable, padded temples for enhanced comfort
  • Clear lenses allow maximum visible light transmission; ideal for indoor use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.89/ca

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.20 lbs

Details

  • Frame Temple Color
    Clear
  • Lens Color
    Clear
  • Manufacturer Upc Number
    036000256505
  • Product Line
    V20 Purity
  • UPC_NO
    036000256505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)