Motion
MHT2-32DZ
MHT,Gripper
Mi Item #05264540
MFR #MHT2-32DZ
Price$379.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHT,Gripper
Mi Item #05264540
MFR #MHT2-32DZ

Mfr description
MHT2-32DZ MHT,GRIPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$379.36/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    46 mm
  • Overall Length
    123.6 mm
  • Overall Width
    86 mm
  • Port Size
    1/8 BSPT

Details

  • Additional Details
    Series MHT2, with its newly designed cylinder body, allows small auto switches to be mounted on 4 surfaces. When the gripper fingers are closed, the toggle mechanism is actuated to produce a strong and stable holding force. This toggle mechanism will hold, even when air pressure drops. The MHT2 is easy to maintain, and all external parts are treated to resist corrosion. Threaded mounting holes in the gripper's body and finger housing allow a variety of mounting positions. Bore sizes include: 32, 40, 50 and 63.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (Toggle Style)
  • Gripper Type
    Toggle
  • Gripping Moment
    12.4 N-m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    41 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)