Motion
VS3110-025DLP

SMC CORP OF AMERICA
VS3110-025DLP

Solenoid-Operated Air Control Valve - Single Solenoid
MI ITEM #05264583
MFR #VS3110-025DLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS3110-025DLP

Solenoid-Operated Air Control Valve - Single Solenoid
MI ITEM #05264583
MFR #VS3110-025DLP

Mfr description
VS3110-025DLP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    50.5 mm
  • Overall Length
    106.5 mm
  • Overall Width
    25 mm
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.76 (A to E) Cv, 0.93 (P to A) Cv
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    -4 to 140 °F
  • Response Time
    ≤10 ms
  • Seal Material
    Metal
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    5.5 W
  • Solenoid Supply Frequency
    180 cpm
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375, JIS B 8375-1981, JIS C 0920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)