Motion
AS4002F-10
AS Flow Control w/ 1/2 standard Body Size
MI ITEM #05264636
MFR #AS4002F-10
Price$29.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 1/2 standard Body Size
MI ITEM #05264636
MFR #AS4002F-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.30/each

Specifications

Dimensions

  • Body Size
    1/2 standard
  • Overall Height
    52.6 mm
  • Overall Length
    81.3 mm
  • Overall Width
    21.7 mm
  • Tube Size
    10 (OD) mm

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    0.78 Cv
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    +23 to +140 °F
  • Piping Type
    Inline
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    Meter out
  • Valve Function
    Needle

Overview

Mfr description
AS4002F-10 SPEED CONTROLLER, INLINE,
  • In-line, compact, one-touch fittings
  • Maximum operating pressure: 1 MPa
  • Applicable tube material: nylon, soft nylon, polyurethane
  • Body size: M3, M5, 1/8, 1/4, 3/8 and 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought