1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
5100-168B
Retaining Ring - 1.688 in Shaft, 0.0680 in Groove Width, Carbon Steel Material
MI ITEM #
05268144
MFR #
5100-168B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC 5100-168B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
5100-168B
Retaining Ring - 1.688 in Shaft, 0.0680 in Groove Width, Carbon Steel Material
MI ITEM #
05268144
MFR #
5100-168B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5100-168B RET RING
Specifications
Type
External
Groove Width
0.0680 in
Material
Carbon Steel
Ring Thickness
0.0620 in
Thickness
0.0620 in
Design
Standard Lugs
Shaft Diameter
1.6870 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought