Motion
7041-08-08
7041-08-08 1/2"BSPT X 1/2"NPT
Mi Item #05268361
MFR #7041-08-08
Price$30.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7041-08-08 1/2"BSPT X 1/2"NPT
Mi Item #05268361
MFR #7041-08-08

Mfr description
7041-08-08 1/2"BSPT X 1/2"NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.39/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Body
    30.0
  • Overall Length
    42.0
  • Thread Depth
    16.5
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 1 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 2 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7041_ORR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)