Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Size0.5000 in
- Bore Diameter1-1/4 in
- Overall Length6.1250 in
- Overall Length Diameter6.1250 in
- Weight3.4 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMSFT-20 RM
- Manufacturer Product Page
- Manufacturer Upc Number662461352069
- Max Operating Temperature220 °F
- Mounting Type2-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-14 RM
- Seal TypeFelt Labyrinth Seal
- SeriesMSFT
- Type Of BearingBall
- UPC_NO662461352069
Overview
Mfr description
MSFT-20 RM
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.