Motion
NAFW304526
NAFW304526
MI ITEM #05268800
MFR #NAFW304526
Your Price$96.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAFW304526
MI ITEM #05268800
MFR #NAFW304526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.01/each(List $110.42)

Overview

Mfr description
NAFW304526 BRG
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Oil Hole
  • Inner Ring

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    26600 N
  • Static Load Capacity
    51500 N
  • Series
    NAFW
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAFW304526 Needle Roller Bearing with Separable Cage features a 30 mm bore diameter, 45 mm outside diameter, 26 mm overall width, and an open design, making it ideal for rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought