Motion
RF 06 CS095 F5N

FASTER
RF 06 CS095 F5N

Refrigeration Socket - Brass and Copper Body Material, Flat Valve, Copper Sweat Hose Connection, 870 psi psi, 3/8 in Body Size, Neoprene Seal
MI ITEM #05269018
MFR #RF 06 CS095 F5N
List Price$53.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
RF 06 CS095 F5N

Refrigeration Socket - Brass and Copper Body Material, Flat Valve, Copper Sweat Hose Connection, 870 psi psi, 3/8 in Body Size, Neoprene Seal
MI ITEM #05269018
MFR #RF 06 CS095 F5N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.42/each for your price

Overview

Mfr description
RF-06-CS095 F5N FEMALE COUPLING HALF

Specifications

  • Application
    Refrigeration
  • Coupling Component
    Socket
  • Hose Connection Type
    Copper Sweat
  • Working Pressure Range
    701 to 1000 psi
  • Working Pressure
    870 psi
  • Valve Type
    Flat Valve
  • Body Material
    Brass and Copper
  • Seal Material
    Neoprene
  • Description Keyword
    Copper Sweat Hose Connection
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Coupling Connection Type
    Screw-to-Connect
  • Flow Rate
    50.19 gpm
  • Burst Pressure
    2755 psi
  • Standard Interchange
    Refrigeration
  • Industry/Application
    Air Conditioning Refrigeration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought