Motion
EE240X20

LIFT-ALL
EE240X20

EE240 X 20 FT BLUE EYE & EYE TUFLEX ROUNDSLING
MI ITEM #05269116
MFR #EE240X20
Your Price$524.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE240X20

EE240 X 20 FT BLUE EYE & EYE TUFLEX ROUNDSLING
MI ITEM #05269116
MFR #EE240X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$524.83/each(List $603.56)

Overview

Mfr description
EE240X20 20' BLUE EYE/EYE SEWN EN-ROUND
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
  • Chokes tighter and releases easier than other slings.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886617998
  • UPC_NO
    697886617998
  • Choker Capacity
    17000 lbs
  • Color
    BLUE
  • Sling Length
    20 ft
  • Basket Capacity 90
    42400 lbs
  • Country of Origin
    US
  • Product Class
    4V
  • Nominal Break Strength
    21200 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    21200 lbs
  • Warranty
    Warranty
  • Weight
    16.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text