Motion
EN240X15

LIFT-ALL
EN240X15

BLUE ENDLESS 15' TUFLEX POLY ROUNDSLING
Mi Item #05269169
MFR #EN240X15
Price$281.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN240X15

BLUE ENDLESS 15' TUFLEX POLY ROUNDSLING
Mi Item #05269169
MFR #EN240X15

Mfr description
EN240X15 ROUNDSLING TUFLEX BLUE 15FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.52/each

Specifications

Dimensions

  • Sling Length
    15 ft
  • Weight
    19.5 lbs

Details

  • Basket Capacity 90
    21200 lbs
  • Choker Capacity
    8500 lbs
  • Color
    BLUE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886623326
  • Material
    POLYESTER
  • Nominal Break Strength
    10600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886623326
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)