Motion
NO. 808  TRAPEZOIDAL OIL RING

DODGE
NO. 808 TRAPEZOIDAL OIL RING

NO. 808 TRAPEZOIDAL OIL RING
Mi Item #05269411
MFR #NO. 808 TRAPEZOIDAL OIL RING
Price$980.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NO. 808 TRAPEZOIDAL OIL RING

NO. 808 TRAPEZOIDAL OIL RING
Mi Item #05269411
MFR #NO. 808 TRAPEZOIDAL OIL RING

Mfr description
135293 NO.808 TRAPEZOIDAL OIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$980.65/each

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in, 5-7/16 in

Details

  • Country of Origin
    CN
  • Housing Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Series
    R, RTL
  • UPC_NO
    782476544119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)