Specifications
Details
- Accessory TypeClamp Collar
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Country of OriginUS
- DescriptionStainless crimp rings which are an integrated part of the line-of-sight LifeGuard™ protective sleeving system. Specially designed channel clamps allowing fluid to escape down the length of the assembly.
- End TypeSC
- Fitting TypeClamp Collar
- Harmonization Code7326.90.8688
- Manufacturer Catalog Number7334-48615
- Manufacturer Upc Number770075441434
- MaterialStainless Steel
- Product TypesClamp Collar
- UPC_NO770075441434
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)