Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Body TypeCompact
- Bracket 1Compact Guide
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Mounting TypeCompact Guide
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Overview
Mfr description
MGPM40-125-CJKP1380 CYL, COMPACT GUIDE,