Motion
46570029
Global G2 Hydraulic Hose - 3/16 in ID, 0.52 in OD, 6025 psi Working Pressure, 24000 psi Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #05269681
MFR #46570029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Global G2 Hydraulic Hose - 3/16 in ID, 0.52 in OD, 6025 psi Working Pressure, 24000 psi Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #05269681
MFR #46570029

Mfr description
86620 3G2 X50FT 4657-0029
  • 4 to -20 validated with MegaCrimp; -24, -32 with GlobalSpiral Plus
  • Standards: Meets or exceeds the requirements ISO 1436 2SN R2ATS. EN 853 2SN. SAE 100R2AT
  • Meets Flame Resistance Acceptance Designation MSHA 2G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    3
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.52 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    24000 psi
  • Color
    Black
  • Description Keyword
    SAE 100R2 Type S
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46570029
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053342734
  • ManufacturerName (description attribute)
    Gates
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R2 Type S
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053342734
  • Working Pressure
    6025 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)