Motion
GE40ET-2RS
Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Sealed
MI ITEM #05269821
MFR #GE40ET-2RS
Price$423.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Sealed
MI ITEM #05269821
MFR #GE40ET-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$423.95/each

Specifications

Dimensions

  • Ball Diameter
    45 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    28 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    62 mm
  • Weight
    0.306 kg

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    280000 N
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    190029024375

Overview

Mfr description
GE40ET-2RS PLAIN SPHERICAL BRG W/PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought