Motion
02-163834
PTS7-10-6T-160 Directional Control Valve
MI ITEM #05269868
MFR #02-163834
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS7-10-6T-160 Directional Control Valve
MI ITEM #05269868
MFR #02-163834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PTS7-10-6T-160
  • 350 bar (5000 psi) & 265 L/min (70 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    30 lpm
  • Max Operating Temperature
    120 °C
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Overall Width
    2.00 in
  • Port Size
    6
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    3.72 in
  • Overall Length
    3.00 in
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    164 cc/min maximum @ 210 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Pilot Pressure
    11 bar
  • Port Type
    SAE
  • Check Valve Type
    Directional/Relief/Flow Control Valves
  • Recommended Filtration Level
    18/16/13 microns
  • Valve Torque Into Cavity
    47-54 Nm
  • Manufacturer Catalog
  • Series
    PTS7-10 Series
  • Valve Application
    Screw-in Cartridge
  • Valve Type
    SICV Directional Control Valves
  • Weight
    0.87

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text