Motion
20577850R
Reciprocating Saw Blade Set - Fire Rescue, Wood, Metal & Plastic Cutting Material
MI ITEM #05269908
MFR #20577850R
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade Set - Fire Rescue, Wood, Metal & Plastic Cutting Material
MI ITEM #05269908
MFR #20577850R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.76/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Width
    0.0350 in

Details

  • Application
    Metal, Wood & Plastic
  • Cutting Material
    Fire Rescue, Wood, Metal & Plastic
  • Tpi
    10/14
  • UPC_NO
    082472205770

Overview

Mfr description
20577850R 8 X 3/4 X .050 BI-METAL RECIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought