Motion
TA5025Z
Needle Roller Bearing - 50 mm Bore, 62 mm OD, 25 mm Width, Open
MI ITEM #05270069
MFR #TA5025Z
List Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 62 mm OD, 25 mm Width, Open
MI ITEM #05270069
MFR #TA5025Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.48/each for your price

Overview

Mfr description
TA5025Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    49100 N
  • Static Load Capacity
    89000 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA5025Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.30 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA5025Z Needle Roller Bearing with an open closure type offers a 50 mm bore diameter, 62 mm outside diameter, 25 mm overall width, and a weight of 0.30 lb, making it suitable for industrial drives, gear assemblies, and high-load transmission applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought