Motion
40MPG-250
40MPG-250 GASKET
Mi Item #05270086
MFR #40MPG-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40MPG-250 GASKET
Mi Item #05270086
MFR #40MPG-250

Mfr description
PTFE TRI-CLAMP GASKET TYPE I 2-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    2.25 in
  • Outside Diameter
    3.047 in

Details

  • Color
    White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)