Motion
DHRS-16-A
1310160 DHRS-16-A
Mi Item #05270139
MFR #DHRS-16-A
Price$848.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1310160 DHRS-16-A
Mi Item #05270139
MFR #DHRS-16-A

Mfr description
1310160 DHRS-16-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$848.70/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)