Motion
6GLX-6FSX
7107-00495 Female SAE 45° Swivel Hose End - 3/8 in Hose ID
Mi Item #05270203
MFR #6GLX-6FSX
Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7107-00495 Female SAE 45° Swivel Hose End - 3/8 in Hose ID
Mi Item #05270203
MFR #6GLX-6FSX

Mfr description
G44200-0606 6GLX-6FSX 7107-00495
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.61/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.374 in
  • Length
    0.625 ft
  • Overall Length
    2.40 in
  • Thread Size 1
    5/8-18
  • Weight
    0.15 lbs

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FSX
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075382591
  • Material
    Steel
  • Mating Angle
    45 °
  • Number Of Ports
    2
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    770075382591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)