Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dallas® Safety Glasses - Scratch Resistant, Gray Lens, Taupe, Digital Camo Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05270236
MFR #DL412

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DL412 WW DALLAS DIG CAM GRAY LENS
  • Strong, lightweight polycarbonate lens
  • Full length non-slip temple sleeves
  • Bayonet temples reduce pressure on mastoid bone
  • Cord included
  • Unique nose bridge comfortably fit a wide variety of users
  • Wraparound design provides greater side impact protection
  • Blocks 99.9% of UV radiation
  • Exclusive Duramass® scratch-resistant coating is on all MCR safety glasses unless otherwise noted
  • Meets or exceeds ANSI Z87+
  • A percentage of all sales proceeds will be donated to the Wounded Warrior Project™ on all Digital Camo styles

Specifications

  • Lens Color
    Gray
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Taupe, Digital Camo
  • Lens Material
    Polycarbonate
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Dallas
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Bayonet
  • Lens Style
    Single
  • Frame Style
    Framed
  • Temple Color
    Taupe
  • Approval Listing Regulations
    ANSI Z87+
  • Additional Details
    Full length non-slip, soft temple material. Close orbital seal provides maximum protection. Wrap around lens design provides greater side protection. Soft, secure TPR nose pad.
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought