Motion
240A12

IWIS
240A12

A-Plate Roller Chain Sprocket - 240 / 3 in, A Hub, 12 Teeth, 1-1/2 in Stock Bore, Steel Material
MI ITEM #05270256
MFR #240A12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
240A12

A-Plate Roller Chain Sprocket - 240 / 3 in, A Hub, 12 Teeth, 1-1/2 in Stock Bore, Steel Material
MI ITEM #05270256
MFR #240A12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
240A12 SPKT

Specifications

  • Chain Number & Pitch
    240 / 3 in
  • Chain / Sprocket Type
    Standard Roller
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Hub Style
    A
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/2 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    13.0000 in
  • Pitch Diameter
    11.591 in
  • Chain Number
    240
  • Tooth Width
    1.8750 in
  • Standards Met
    ANSI
  • UPC_NO
    847648175222
  • Manufacturer Catalog
  • Weight
    45.00 lbs
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text