Specifications
Dimensions
- Bore Diameter3.25 in
- Bore Size3.250 in
- Net Stroke Length1 in
- Product Height4.50 in
- Product Length11.20 in
- Rod Diameter1.75 in
- Weight37.40 lb
- Width7.25 in
Details
- Additional DetailsHydraulic Heavy Duty Tie-Rod
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeSide Lug
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNFPA Standard SAE/UN
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Seal MaterialNitrile
- SeriesNZ Series
- Single or Double RodSingle
- StyleHydraulic Heavy Duty Tie-Rod
- Tube MaterialNon Case Hardened