Motion
0821302401

AVENTICS
0821302401

Standard Air Regulator - 53 scfm, BSPP 0.2500 Port, 7.30 to 145 psi
MI ITEM #05270498
MFR #0821302401
Price$93.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302401

Standard Air Regulator - 53 scfm, BSPP 0.2500 Port, 7.30 to 145 psi
MI ITEM #05270498
MFR #0821302401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.66/each

Specifications

Dimensions

  • Overall Height
    94.5 mm
  • Overall Length
    48 mm
  • Overall Width
    97 mm
  • Port Size
    1/4 BSPP
  • Weight
    0.75 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    53 scfm
  • Maximum Operating Pressure
    232 psi
  • Maximum Set Pressure
    145 psi
  • Min Operating Temperature
    14 °F
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    14 To 140 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    7.30 to 145 psi
  • Standards Met
    JIS
  • Thread Standard
    BSPP

Overview

Mfr description
0821-302-401 REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought