Motion
ZSE40A-N01-Y-X531

SMC CORP OF AMERICA
ZSE40A-N01-Y-X531

ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
MI ITEM #05270639
MFR #ZSE40A-N01-Y-X531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE40A-N01-Y-X531

ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
MI ITEM #05270639
MFR #ZSE40A-N01-Y-X531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZSE40A-N01-Y-X531 VAC SWITCH
  • IP65 vacuum sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 7 displayable units: MPa, Kpa, kgf/cm2, bar, psi, inHg, mmHg
  • 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
  • Port sizes: 1/8 Rc or 1/8 NPT male with M5 female, or 2 one-touch fitting sizes
  • Bracket or panel mounting options

Specifications

  • Switch Action
    PNP (2 Output)
  • Accuracy
    ±2 %
  • Display
    Unit Switching Function
  • Piping
    1/8 NPT w/ Female M5 x 0.8
  • Piping Type
    Body Ported (Side)
  • Electrical Connection
    100 mm Lead Wire, Circular
  • Proof Pressure
    +72.5 psi
  • Maximum Load Current
    80 mA
  • Operating Pressure Range
    0 to -14.69 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Standards Met
    CE, CSA, UL, cUL
  • Signal Response Time
    2.5 ms
  • Overall Width
    30 mm
  • Overall Height
    40 mm
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Overall Length
    42.2 mm
  • Port 1 Size/Type
    1/8 NPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought