Motion
CMD12032X30L3H
Mine Duty Drum - Crown Face, 12 in Dia., 32 in Face Width, Herringbone Lagging, MXT30 Hub
MI ITEM #05292542
MFR #CMD12032X30L3H
Price$2,802.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 12 in Dia., 32 in Face Width, Herringbone Lagging, MXT30 Hub
MI ITEM #05292542
MFR #CMD12032X30L3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,802.81/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    12 in
  • Weight
    178.00 lbs

Details

  • Additional Details
    Martin offers Mine Duty Drum Pulleys using a minimum 3/8" rim (up to 20" diameter), 1/2" minimum rim on 24" and larger diameter, 1" minimum end discs and 3/8" center discs. Each Mine Duty Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a double or triple pass submerged arc weldment to ensure optimum connection of its individual components.
  • Face Type
    Crown
  • Hub Number
    MXT30
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Manufacturer Catalog
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950611327

Overview

Mfr description
CMD12032X30L3H MTO CONVEYOR PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought