Overview
Mfr description
CMD12038H35L3H 12X38 MD DRUM H35 NO BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950669687
- UPC_NO697950669687
- Weight224.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data