Motion
CMD12040X35
Mine Duty Drum Pulley - Crown Face, 12 in Dia., 40 in Face Width, XT Hub
Mi Item #05292555
MFR #CMD12040X35
Price$2,814.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum Pulley - Crown Face, 12 in Dia., 40 in Face Width, XT Hub
Mi Item #05292555
MFR #CMD12040X35

Mfr description
CMD12040X35 12X40 MD DRUM XT35 LESS BSH
  • Two-piece rolled rim fabricated on either flat or custom-crowned roll machines
  • Trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity
  • Once the pulley is formed, a double or triple pass submerged arc weldment is used to ensure optimum connection of its individual components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,814.92/each

Specifications

Dimensions

  • Face Width  
    40 in
  • Maximum Bore
    3-1/2 in
  • Pulley Diameter  
    12 in
  • Weight
    225.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MXT35
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950611075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)