Overview
Mfr description
CMD12042X30 12X42 MD DRUM XT30 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950611051
- UPC_NO697950611051
- Weight225.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data