1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CMD12051X35
Mine Duty Drum Pulley - Crown Face, 12 in Dia., 51 in Face Width, XT Hub
MI ITEM #
05292571
MFR #
CMD12051X35
Price
$3,301.19
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
MARTIN SPROCKET & GEAR CO CMD12051X35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CMD12051X35
Mine Duty Drum Pulley - Crown Face, 12 in Dia., 51 in Face Width, XT Hub
MI ITEM #
05292571
MFR #
CMD12051X35
Mfr description
CMD12051X35 12X51 MD DRUM XT35 LESS BSH
Two-piece rolled rim fabricated on either flat or custom-crowned roll machines
Trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity
Once the pulley is formed, a double or triple pass submerged arc weldment is used to ensure optimum connection of its individual components
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,301
.19
/each
Add to Cart
Specifications
Dimensions
Face
Width
51 in
Maximum Bore
3-1/2 in
Pulley
Diameter
12 in
Weight
269.00 lbs
Details
Face Type
Crown
Hub Number
MXT35
Hub Type
XT
Pulley Type
Mine Duty Drum
Series
CMD
UPC_NO
697950610795
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items