Overview
Mfr description
CMD14032X35 14X32 MD DRUM PULLEY XT35
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950610351
- UPC_NO697950610351
- Weight234.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data