Overview
Mfr description
CMD14066X30 14X66 MD DRUM XT30 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950609645
- UPC_NO697950609645
- Weight441.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data