Motion
CMD16018X30
Bulk Conveyor Accessorie - Crown Face, 16 in Dia., 18 in Face Width, XT Hub
MI ITEM #05292676
MFR #CMD16018X30
Price$1,956.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 16 in Dia., 18 in Face Width, XT Hub
MI ITEM #05292676
MFR #CMD16018X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,956.42/each

Specifications

Dimensions

  • Face Width  
    18 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    16 in
  • Weight
    206.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950609447
  • Pulley Type
    Mine Duty Drum
  • Series
    CMD
  • UPC_NO
    697950609447

Overview

Mfr description
CMD16018X30 16X18 MD DRUM XT30 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought