Overview
Mfr description
CMD16022X30 16X22 MD DRUM XT30 LESS BSH
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950609324
- UPC_NO697950609324
- Weight226.70 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data